Motion
W-615-R-5/8
Mold-on Rubber Caster Wheel - 6 in Dia., 1-1/2 in Face, Roller Bearing, 280 lbs Capacity
MI ITEM #01082064
MFR #W-615-R-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 6 in Dia., 1-1/2 in Face, Roller Bearing, 280 lbs Capacity
MI ITEM #01082064
MFR #W-615-R-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-615-R-5/8 MORT WHEEL 6X1-1/2 5/8RB

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    6 in
  • Face Width
    1-1/2 in
  • Type Of Bearing
    Roller
  • Hub Length
    1-3/4 in
  • Wheel Material Type
    Mold-on Rubber on Iron Core
  • Load Capacity
    280 lbs
  • Hardness
    70 Shore A
  • Core Color
    Red
  • Tread Color
    Black Rubber
  • Operating Temperature Range
    -70 to 160 °F
  • Description Keyword
    Iron Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text