Specifications
Dimensions
- Face Width2 in
- Hub Length2-3/16 in
- Wheel Diameter6 in
Details
- Core ColorAluminum
- Description KeywordAluminum Core
- Load Capacity1200 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorBlue
- Tread TypeCrown
- Type Of BearingRoller
- Wheel Material TypePolyurethane on Aluminum Core
Overview
Mfr description
W-620-AY-3/4 POLYLAST WHEEL 6X2 3/4RLR