Motion
W-620-SV-3/4
Stainless Steel V-Grooved Caster Wheel - 6 in Dia., 2 in Face, Plain Bore Bearing, 950 lbs Capacity
MI ITEM #01082320
MFR #W-620-SV-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel V-Grooved Caster Wheel - 6 in Dia., 2 in Face, Plain Bore Bearing, 950 lbs Capacity
MI ITEM #01082320
MFR #W-620-SV-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-620-SV-3/4 STAINLESS V GROOVE WHL

Specifications

  • Load Capacity Range
    600 to 999 lb
  • Country of Origin
    US
  • Wheel Diameter
    6 in
  • Face Width
    2 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    2-1/4 in
  • Hub Diameter
    2.0000 in
  • Wheel Material Type
    V-Grooved - Stainless Steel
  • Wheel Material
    Stainless Steel
  • Load Capacity
    950 lbs
  • Core Color
    Stainless
  • Tread Color
    Stainless
  • Operating Temperature Range
    -40 to 250 °F
  • Groove Width
    7/8 in
  • Wheel Bearing Type
    Plain Bore
  • Wheel Type
    V-Grooved Stainless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought