Specifications
Dimensions
- Face Width2-1/2 in
- Hub Length3-1/4 in
- Wheel Diameter6 in
Details
- Load Capacity3500 lbs
- Load Capacity Range2,000 to 3,999 lb
- Operating Temperature Range-40 to 320 °F
- Type Of BearingRoller
- Wheel Material TypeForged Steel
Overview
Mfr description
W-625-FSH-1-1/4 FORGED STEEL