Motion
W-625-PT-1
Phenolic Resin Caster Wheel - 6 in Dia., 2-1/2 in Face, Tapered Bearing, 1800 lbs Capacity
MI ITEM #01082454
MFR #W-625-PT-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 6 in Dia., 2-1/2 in Face, Tapered Bearing, 1800 lbs Capacity
MI ITEM #01082454
MFR #W-625-PT-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-625-PT-1 PLASTEX WHEEL 6X2-1/2 1TPRD

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    6 in
  • Face Width
    2-1/2 in
  • Type Of Bearing
    Tapered
  • Hub Length
    3-1/4 in
  • Wheel Material Type
    Phenolic Resin
  • Load Capacity
    1800 lbs
  • Core Color
    Black
  • Tread Color
    Black
  • Operating Temperature Range
    -50 to 300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text