Motion
W-630-FSH-1-1/2
Forged Steel Caster Wheel - 6 in Dia., 3 in Face, Roller Bearing, 6000 lbs Capacity
MI ITEM #01082670
MFR #W-630-FSH-1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel Caster Wheel - 6 in Dia., 3 in Face, Roller Bearing, 6000 lbs Capacity
MI ITEM #01082670
MFR #W-630-FSH-1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    6 in

Details

  • Load Capacity
    6000 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -40 to 320 °F
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Forged Steel

Overview

Mfr description
W-630-FSH-1-1/2 FORGED STEEL WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought