Specifications
Dimensions
- Face Width3 in
- Hub Length3-1/4 in
- Wheel Diameter6 in
- Wheel Width3.2500 in
Details
- Core ColorClear
- Country of OriginUS
- Load Capacity5000 lbs
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-40 to 320 °F
- Tread ColorClear
- Type Of BearingTapered
- Wheel Bearing TypeTapered Roller
- Wheel Material TypeForged Steel
- Wheel TypeForged Steel
Overview
Mfr description
W-630-FST-1 FORGED STEEL WHEEL 6X3 1TPRD