Motion
W-630-FVH-1-1/4
Forged Steel V-Grooved Caster Wheel - 6 in Dia., 3 in Face, Roller Bearing, 4500 lbs Capacity
MI ITEM #01082740
MFR #W-630-FVH-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel V-Grooved Caster Wheel - 6 in Dia., 3 in Face, Roller Bearing, 4500 lbs Capacity
MI ITEM #01082740
MFR #W-630-FVH-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Groove Width
    1-3/8 in
  • Hub Diameter
    3-3/8 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    6 in

Details

  • Core Color
    Black
  • Country of Origin
    US
  • Load Capacity
    4500 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Black
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Steel
  • Wheel Material Type
    V-Grooved - Forged Steel
  • Wheel Type
    V-Grooved

Overview

Mfr description
W-630-FVH-1-1/4 V GROOVE WHEEL 6X3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought