Motion
W-8-OAT-5/8
Semi-Pneumatic Caster Wheel - 450 lbs Capacity, 8 in Dia., 8 x 2.50 Tire Size, 2-1/4 in Offset Hub
Mi Item #01082902
MFR #W-8-OAT-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Pneumatic Caster Wheel - 450 lbs Capacity, 8 in Dia., 8 x 2.50 Tire Size, 2-1/4 in Offset Hub
Mi Item #01082902
MFR #W-8-OAT-5/8

Mfr description
W-8-OAT-5/8 ACE-TUF WHEEL 8X2.50 5/8BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.5000 in
  • Hub Length
    2-1/4 in
  • Tire Size
    8 x 2.50
  • Wheel Diameter
    8 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    2-1/4 in Offset Hub
  • Core Color
    Black Tire
  • Country of Origin
    US
  • Description Keyword
    2-1/4 in Offset Hub
  • Hardness
    75 Shore A
  • Load Capacity
    450 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -10 to 160 °F
  • Product Type
    Pneumatic Caster Wheels
  • Tread Color
    Black Tire
  • Type Of Bearing
    Ball
  • Wheel Bearing Type
    Non-Precision Ball
  • Wheel Material
    Polyolefin
  • Wheel Material Type
    Rubber on Polypropylene Core
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)