Motion
W-8-PR-1
Pneumatic Caster Wheel - 330 lbs Capacity, 8 in Dia., 2.80/2.50-4 Tire Size, 3 in Hub
Mi Item #01082925
MFR #W-8-PR-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 330 lbs Capacity, 8 in Dia., 2.80/2.50-4 Tire Size, 3 in Hub
Mi Item #01082925
MFR #W-8-PR-1

Mfr description
W-8-PR-1 PNEUMATIC WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.8750 in
  • Hub Length
    3 in
  • Tire Size
    2.80/2.50-4
  • Wheel Diameter
    8 in
  • Wheel Width
    3.0000 in

Details

  • Air Pressure
    50 psi
  • Bearing ID
    1 in
  • Core Color
    Black Tire
  • Country of Origin
    US
  • Description Keyword
    3 in Hub
  • Load Capacity
    330 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -30 to 120 °F
  • Ply Rating
    4(B)
  • Product Type
    Pneumatic Caster Wheels
  • Tread Color
    Black Tire
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Steel
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)