Motion
W-8-PR-5/8
Pneumatic Caster Wheel - 330 lb Capacity, 8 in Dia., 2.80/2.50-4 Tire Size, 3 in Hub
MI ITEM #01082949
MFR #W-8-PR-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 330 lb Capacity, 8 in Dia., 2.80/2.50-4 Tire Size, 3 in Hub
MI ITEM #01082949
MFR #W-8-PR-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-8-PR-5/8 PNEUMATIC WHEEL

Specifications

  • Wheel Type
    Pneumatic
  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    8 in
  • Tire Size
    2.80/2.50-4
  • Ply Rating
    4(B)
  • Hub Length
    3 in
  • Type Of Bearing
    Roller
  • Load Capacity
    330 lbs
  • Air Pressure
    50 psi
  • Bearing ID
    5/8 in
  • Description Keyword
    3 in Hub
  • Product Type
    Pneumatic Caster Wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought