Motion
W-820-AH-3/4
Polyolefin Caster Wheel - 8 in Dia., 2 in Face, Roller Bearing, 900 lbs Capacity
MI ITEM #01083056
MFR #W-820-AH-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyolefin Caster Wheel - 8 in Dia., 2 in Face, Roller Bearing, 900 lbs Capacity
MI ITEM #01083056
MFR #W-820-AH-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-820-AH-3/4 AQUALITE WHEEL 8X2 3/4RB

Specifications

  • Load Capacity Range
    600 to 999 lb
  • Country of Origin
    US
  • Wheel Diameter
    8 in
  • Face Width
    2 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-3/16 in
  • Wheel Material Type
    Polyolefin
  • Wheel Material
    Polyolefin
  • Load Capacity
    900 lbs
  • Hardness
    75 Shore A
  • Core Color
    White
  • Tread Color
    White
  • Operating Temperature Range
    -20 to 200 °F
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    Aqualite
  • Wheel Width
    2.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text