Specifications
Dimensions
- Face Width2 in
- Hub Length2-1/4 in
- Wheel Diameter8 in
- Wheel Width2.2500 in
Details
- Core ColorBlack Aluminium
- Country of OriginUS
- Description KeywordAluminum Core
- Hardness70 Shore A
- Load Capacity500 lbs
- Load Capacity Range0 to 599 lb
- Operating Temperature Range-70 to 160 °F
- Tread ColorLight Gray Rubber
- Type Of BearingRoller
- Wheel Bearing TypeStraight Roller
- Wheel MaterialAluminum
- Wheel Material TypeRubber on Aluminum Core
- Wheel TypeVulcalite
Overview
Mfr description
W-820-AR-1/2 VULCALITE WHEEL 8X2 1/2RB