Motion
W-820-AY-5/8
Polyurethane Caster Wheel - 8 in Dia., 2 in Face, Roller Bearing, 1500 lbs Capacity
MI ITEM #01083131
MFR #W-820-AY-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 8 in Dia., 2 in Face, Roller Bearing, 1500 lbs Capacity
MI ITEM #01083131
MFR #W-820-AY-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-820-AY-5/8 POLYLAST WHEEL 8X2 5/8RLR

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    8 in
  • Face Width
    2 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-3/16 in
  • Wheel Material Type
    Polyurethane on Aluminum Core
  • Load Capacity
    1500 lbs
  • Tread Type
    Crown
  • Core Color
    Aluminum
  • Tread Color
    Blue
  • Operating Temperature Range
    -50 to 200 °F
  • Description Keyword
    Aluminum Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text