Motion
W-820-P-1
Phenolic Resin Caster Wheel - 8 in Dia., 2 in Face, Roller Bearing, 1400 lbs Capacity
MI ITEM #01083285
MFR #W-820-P-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 8 in Dia., 2 in Face, Roller Bearing, 1400 lbs Capacity
MI ITEM #01083285
MFR #W-820-P-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-820-P-1 PLASTEX WHEEL 8X2 1RB

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    8 in
  • Face Width
    2 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-3/16 in
  • Wheel Material Type
    Phenolic Resin
  • Load Capacity
    1400 lbs
  • Core Color
    Black
  • Tread Color
    Black
  • Operating Temperature Range
    -50 to 300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text