Specifications
Dimensions
- Face Width2 in
- Hub Length2-3/16 in
- Wheel Diameter8 in
Details
- Core ColorBlack
- Load Capacity1400 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-50 to 300 °F
- Tread ColorBlack
- Type Of BearingRoller
- Wheel Material TypePhenolic Resin
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)