Motion
W-820-PZ-3/4
8.0000 in Dia., 2.0000 in Face, 800 lbs Capacity
Mi Item #01083316
MFR #W-820-PZ-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., 2.0000 in Face, 800 lbs Capacity
Mi Item #01083316
MFR #W-820-PZ-3/4

Mfr description
W-820-PZ-3/4 PLASTEX WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Weight
    6-1/2 lbs
  • Wheel Diameter
    8.0000 in

Details

  • Load Capacity
    800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)