Specifications
Dimensions
- Face Width2 in
- Hub Diameter1.7500 in
- Hub Length2-1/4 in
- Wheel Diameter8 in
- Wheel Width2.2500 in
Details
- Core ColorRed
- Country of OriginUS
- Description KeywordIron Core
- Hardness70 Shore A
- Load Capacity500 lbs
- Load Capacity Range0 to 599 lb
- Operating Temperature Range-70 to 160 °F
- Tread ColorBlack Rubber
- Type Of BearingRoller
- Wheel Bearing TypeStraight Roller
- Wheel MaterialCast Iron
- Wheel Material TypeMold-on Rubber on Iron Core
- Wheel TypeMoldon Rubber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)