Motion
W-826-R-1
Mold-on Rubber Caster Wheel - 8 in Dia., 2-1/2 in Face, Roller Bearing, 670 lbs Capacity
MI ITEM #01083529
MFR #W-826-R-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 8 in Dia., 2-1/2 in Face, Roller Bearing, 670 lbs Capacity
MI ITEM #01083529
MFR #W-826-R-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2-1/2 in
  • Hub Diameter
    2.7500 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    8 in
  • Wheel Width
    3.2500 in

Details

  • Core Color
    Red
  • Country of Origin
    US
  • Description Keyword
    Iron Core
  • Hardness
    70 Shore A
  • Load Capacity
    670 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -70 to 160 °F
  • Tread Color
    Black Rubber
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Mold-on Rubber on Iron Core
  • Wheel Type
    Moldon Rubber

Overview

Mfr description
W-826-R-1 MORT WHEEL 8X2-1/2 1 RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought