Motion
W-830-FVH-1-1/4
Forged Steel V-Grooved Caster Wheel - 8 in Dia., 3 in Face, Roller Bearing, 5000 lbs Capacity
Mi Item #01083694
MFR #W-830-FVH-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel V-Grooved Caster Wheel - 8 in Dia., 3 in Face, Roller Bearing, 5000 lbs Capacity
Mi Item #01083694
MFR #W-830-FVH-1-1/4

Mfr description
W-830-FVH-1-1/4 V GROOVE WHEEL 8X3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Groove Width
    1-3/8 in
  • Hub Diameter
    3.0000 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    8 in
  • Wheel Width
    1.3750 in

Details

  • Core Color
    Black
  • Country of Origin
    US
  • Load Capacity
    5000 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Black
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Steel
  • Wheel Material Type
    V-Grooved - Forged Steel
  • Wheel Type
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)