Motion
W-830-P-1-1/4
Phenolic Resin Caster Wheel - 8 in Dia., 3 in Face, Roller Bearing, 3000 lbs Capacity
MI ITEM #01083730
MFR #W-830-P-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 8 in Dia., 3 in Face, Roller Bearing, 3000 lbs Capacity
MI ITEM #01083730
MFR #W-830-P-1-1/4

Mfr description
W-830-P-1-1/4 PLASTEX WHEEL 8X3 1-1/4RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Hub Length
    3-1/4 in
  • Tread Width
    3.0000 in
  • Weight
    10 lbs
  • Wheel Diameter
    8 in
  • Wheel Width
    3.0000 in

Details

  • Core Color
    Black
  • Heat Tolerance
    300 °F
  • Load Capacity
    3000 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Manufacturer Catalog Number
    W-830-P-1-1/4
  • Operating Temperature Range
    -50 to 300 °F
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Tread Type
    Solid
  • Type
    Wheel
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Plastex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)