Motion
W-830-RT-1
Mold-on Rubber Caster Wheel - 8 in Dia., 3 in Face, Tapered Bearing, 840 lbs Capacity
MI ITEM #01083787
MFR #W-830-RT-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 8 in Dia., 3 in Face, Tapered Bearing, 840 lbs Capacity
MI ITEM #01083787
MFR #W-830-RT-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    8 in

Details

  • Core Color
    Red
  • Description Keyword
    Iron Core
  • Hardness
    70 Shore A
  • Load Capacity
    840 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -70 to 160 °F
  • Tread Color
    Black Rubber
  • Type Of Bearing
    Tapered
  • Wheel Material Type
    Mold-on Rubber on Iron Core

Overview

Mfr description
W-830-RT-1 MORT WHEEL 8X3 1TPRD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought