Motion
W-9-PR-5/8
Pneumatic Caster Wheel - 320 lbs Capacity, 10 in Dia., 4.10/3.50-4 Tire Size, 2-1/4 in Offset Hub
MI ITEM #01083870
MFR #W-9-PR-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 320 lbs Capacity, 10 in Dia., 4.10/3.50-4 Tire Size, 2-1/4 in Offset Hub
MI ITEM #01083870
MFR #W-9-PR-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4.1250 in
  • Hub Length
    2-1/4 in
  • Tire Size
    4.10/3.50-4
  • Wheel Diameter
    10 in
  • Wheel Width
    2.2500 in

Details

  • Additional Details
    2-1/4 in Offset Hub
  • Air Pressure
    50 psi
  • Bearing ID
    5/8 in
  • Core Color
    Black Tire
  • Country of Origin
    US
  • Description Keyword
    2-1/4 in Offset Hub
  • Load Capacity
    320 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -30 to 120 °F
  • Ply Rating
    4(A)
  • Product Type
    Pneumatic Caster Wheels
  • Tread Color
    Black Tire
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Material
    Steel
  • Wheel Type
    Pneumatic

Overview

Mfr description
W-9-PR-5/8 PNEUMATIC WHEEL 9 X4.10/3.50-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought