Motion
W-1030-FSH-1
Forged Steel Caster Wheel - 10 in Dia., 3 in Face, Roller Bearing, 6000 lbs Capacity
Mi Item #01083973
MFR #W-1030-FSH-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel Caster Wheel - 10 in Dia., 3 in Face, Roller Bearing, 6000 lbs Capacity
Mi Item #01083973
MFR #W-1030-FSH-1

Mfr description
W-1030-FSH-1 FORGED STEEL WHEEL 10X3 1RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    10 in

Details

  • Load Capacity
    6000 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -40 to 320 °F
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)