Motion
W-1030-DL-1-15/16

HAMILTON CASTER & MFG.CO.
W-1030-DL-1-15/16

Polyurethane Caster Wheel - 10 in Dia., 3 in Face, Plain Bore Bearing, 3000 lbs Capacity
MI ITEM #01084030
MFR #W-1030-DL-1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-1030-DL-1-15/16

Polyurethane Caster Wheel - 10 in Dia., 3 in Face, Plain Bore Bearing, 3000 lbs Capacity
MI ITEM #01084030
MFR #W-1030-DL-1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1030-DL-1-15/16 DURALAST WHEEL

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Country of Origin
    US
  • Wheel Diameter
    10 in
  • Face Width
    3 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    3-1/4 in
  • Hub Diameter
    3.0000 in
  • Wheel Material Type
    Polyurethane on Iron Core
  • Wheel Material
    Cast Iron
  • Load Capacity
    3000 lbs
  • Core Color
    Gray
  • Tread Color
    Green Poly
  • Operating Temperature Range
    -50 to 200 °F
  • Description Keyword
    Iron Core
  • Wheel Bearing Type
    Plain Bore
  • Wheel Type
    Duralast
  • Wheel Width
    3.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text