Motion
W-1040-FSH-1-1/4
Forged Steel Caster Wheel - 10 in Dia., 4 in Face, Roller Bearing, 7500 lbs Capacity
MI ITEM #01084054
MFR #W-1040-FSH-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel Caster Wheel - 10 in Dia., 4 in Face, Roller Bearing, 7500 lbs Capacity
MI ITEM #01084054
MFR #W-1040-FSH-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1040-FSH-1-1/4 FORGED STEEL WHEEL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    10 in
  • Face Width
    4 in
  • Type Of Bearing
    Roller
  • Hub Length
    4-1/4 in
  • Wheel Material Type
    Forged Steel
  • Load Capacity
    7500 lbs
  • Operating Temperature Range
    -40 to 320 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text