Motion
W-1240-DL-2-7/16
Polyurethane Caster Wheel - 12 in Dia., 4 in Face, Plain Bore Bearing, 4800 lbs Capacity
MI ITEM #01084169
MFR #W-1240-DL-2-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 12 in Dia., 4 in Face, Plain Bore Bearing, 4800 lbs Capacity
MI ITEM #01084169
MFR #W-1240-DL-2-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1240-DL-2-7/16 DURALAST WHEEL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    12 in
  • Face Width
    4 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    4-1/4 in
  • Wheel Material Type
    Polyurethane on Iron Core
  • Load Capacity
    4800 lbs
  • Core Color
    Gray
  • Tread Color
    Green Poly
  • Operating Temperature Range
    -50 to 200 °F
  • Description Keyword
    Iron Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text