Motion
W-626-VL-1-15/16
Cast Iron V-grooved Caster Wheel - 6 in Dia., 2-3/4 in Face, Plain Bore Bearing, 2500 lbs Capacity
MI ITEM #01084299
MFR #W-626-VL-1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron V-grooved Caster Wheel - 6 in Dia., 2-3/4 in Face, Plain Bore Bearing, 2500 lbs Capacity
MI ITEM #01084299
MFR #W-626-VL-1-15/16

Mfr description
W-626-VL-1-15/16 V GROOVE WHEEL 6X2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2-3/4 in
  • Groove Width
    0.8750 in
  • Hub Length
    3-1/4 in
  • Tread Width
    2.7500 in
  • Weight
    16 lbs
  • Wheel Diameter
    6 in
  • Wheel Width
    2.7500 in

Details

  • Core Color
    Crimson Red
  • Heat Tolerance
    320 °F
  • Load Capacity
    2500 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Manufacturer Catalog Number
    W-626-VL-1-15/16
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Crimson Red
  • Tread Material
    Cast Iron
  • Tread Type
    Grooved
  • Type
    Wheel
  • Type Of Bearing
    Plain Bore
  • Wheel Bearing Type
    Plain Bore
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    V Groove Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)