Motion
W-630-DL-1-15/16
Polyurethane Caster Wheel - 6 in Dia., 3 in Face, Plain Bore Bearing, 2200 lbs Capacity
Mi Item #01084317
MFR #W-630-DL-1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 6 in Dia., 3 in Face, Plain Bore Bearing, 2200 lbs Capacity
Mi Item #01084317
MFR #W-630-DL-1-15/16

Mfr description
W-630-DL-1-15/16 DURALAST WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Hub Diameter
    2.7500 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    6 in
  • Wheel Width
    3.2500 in

Details

  • Core Color
    Gray
  • Country of Origin
    US
  • Description Keyword
    Iron Core
  • Load Capacity
    2200 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Green Poly
  • Type Of Bearing
    Plain Bore
  • Wheel Bearing Type
    Plain Bore
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Polyurethane on Iron Core
  • Wheel Type
    Duralast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)