Motion
WFT-10H-1
Cast Iron Flanged Caster Wheel - 10 in Dia., 2-1/2 in Face, Roller Bearing, 5400 lbs Capacity
Mi Item #01084402
MFR #WFT-10H-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Flanged Caster Wheel - 10 in Dia., 2-1/2 in Face, Roller Bearing, 5400 lbs Capacity
Mi Item #01084402
MFR #WFT-10H-1

Mfr description
WFT-10H-1 TRACK WHEEL 10X2-1/2 1RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2-1/2 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    10 in

Details

  • Core Color
    Crimson Red
  • Load Capacity
    5400 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Crimson Red
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Flanged - Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)