Motion
WFT-10T-1-1/4
Cast Iron Flanged Caster Wheel - 10 in Dia., 2-1/2 in Face, Tapered Bearing, 5450 lbs Capacity
MI ITEM #01084442
MFR #WFT-10T-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Flanged Caster Wheel - 10 in Dia., 2-1/2 in Face, Tapered Bearing, 5450 lbs Capacity
MI ITEM #01084442
MFR #WFT-10T-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WFT-10T-1-1/4 TRACK WHEEL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Country of Origin
    US
  • Wheel Diameter
    10 in
  • Face Width
    2-1/2 in
  • Type Of Bearing
    Tapered
  • Hub Length
    3-1/4 in
  • Hub Diameter
    3-3/4 in
  • Wheel Material Type
    Flanged - Cast Iron
  • Wheel Material
    Cast Iron
  • Load Capacity
    5450 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -30 to 320 °F
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Type
    Single Flanged Track

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought