Motion
WFT-14H-1
Cast Iron Flanged Caster Wheel - 14 in Dia., 2-3/4 in Face, Roller Bearing, 3000 lbs Capacity
MI ITEM #01084459
MFR #WFT-14H-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Flanged Caster Wheel - 14 in Dia., 2-3/4 in Face, Roller Bearing, 3000 lbs Capacity
MI ITEM #01084459
MFR #WFT-14H-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WFT-14H-1 TRACK WHEEL 14X2-3/4 1RB

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Wheel Diameter
    14 in
  • Face Width
    2-3/4 in
  • Type Of Bearing
    Roller
  • Hub Length
    3-1/2 in
  • Wheel Material Type
    Flanged - Cast Iron
  • Load Capacity
    3000 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -30 to 320 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought