1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAMILTON CASTER & MFG.CO.
WFT-14H-1-1/2
14.0000 in Dia., 2-3/4 in Face, 30000 lbs Capacity
MI ITEM #
01084467
MFR #
WFT-14H-1-1/2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Casters and Wheels
Wheels
HAMILTON CASTER & MFG.CO. WFT-14H-1-1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAMILTON CASTER & MFG.CO.
WFT-14H-1-1/2
14.0000 in Dia., 2-3/4 in Face, 30000 lbs Capacity
MI ITEM #
01084467
MFR #
WFT-14H-1-1/2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
WFT-14H-1-1/2 TRACK WHEEL
Specifications
Wheel Diameter
14.0000 in
Face Width
2-3/4 in
Load Capacity
30000 lbs
Weight
72 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data