Motion
WFT-35T-3/4
Cast Iron Flanged Caster Wheel - 3-1/2 in Dia., 1-7/16 in Face, Tapered Bearing, 1400 lbs Capacity
MI ITEM #01084656
MFR #WFT-35T-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Flanged Caster Wheel - 3-1/2 in Dia., 1-7/16 in Face, Tapered Bearing, 1400 lbs Capacity
MI ITEM #01084656
MFR #WFT-35T-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WFT-35T-3/4 TRACK WHEEL

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    3-1/2 in
  • Face Width
    1-7/16 in
  • Type Of Bearing
    Tapered
  • Wheel Material Type
    Flanged - Cast Iron
  • Load Capacity
    1400 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -30 to 320 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text