Specifications
Dimensions
- Face Width1-7/16 in
- Hub Length2-1/4 in
- Wheel Diameter4-15/16 in
Details
- Core ColorCrimson Red
- Load Capacity1500 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-30 to 320 °F
- Tread ColorCrimson Red
- Type Of BearingTapered
- Wheel Material TypeFlanged - Cast Iron
Overview
Mfr description
WFT-51T-3/4 TRACK WHEEL 4-15/16X1-