Motion
WFT-53FL-2-7/16
Cast Iron Double Flanged Caster Wheel - 5 in Dia., 1-11/16 in Face, Plain Bore Bearing, 5000 lbs Capacity
MI ITEM #01084808
MFR #WFT-53FL-2-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Double Flanged Caster Wheel - 5 in Dia., 1-11/16 in Face, Plain Bore Bearing, 5000 lbs Capacity
MI ITEM #01084808
MFR #WFT-53FL-2-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-11/16 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    5 in

Details

  • Load Capacity
    5000 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -30 to 320 °F
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Flanged - Cast Iron Double

Overview

Mfr description
WFT-53FL-2-7/16 TRACK WHEEL 5X1-11/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought