Motion
WFT-53FH-1-1/4
Cast Iron Double Flanged Caster Wheel - 5 in Dia., 1-11/16 in Face, Roller Bearing, 5000 lbs Capacity
MI ITEM #01084826
MFR #WFT-53FH-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Double Flanged Caster Wheel - 5 in Dia., 1-11/16 in Face, Roller Bearing, 5000 lbs Capacity
MI ITEM #01084826
MFR #WFT-53FH-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WFT-53FH-1-1/4 TRACK WHEEL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Country of Origin
    US
  • Wheel Diameter
    5 in
  • Face Width
    1-11/16 in
  • Type Of Bearing
    Roller
  • Hub Length
    3-1/4 in
  • Hub Diameter
    3-3/8 in
  • Wheel Material Type
    Flanged - Cast Iron Double
  • Wheel Material
    Steel
  • Load Capacity
    5000 lbs
  • Core Color
    Clear
  • Tread Color
    Clear
  • Operating Temperature Range
    -30 to 320 °F
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    Double Flanged Track

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text