Specifications
Dimensions
- Face Width2-1/16 in
- Hub Length3-1/4 in
- Wheel Diameter5 in
Details
- Load Capacity4300 lbs
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-30 to 320 °F
- Type Of BearingPlain Bore
- Wheel Material TypeFlanged - Cast Iron
Overview
Mfr description
WFT-5FL-2-7/16 TRACK WHEEL 5X2-1/16