Motion
WFT-5FH-1-1/4
Cast Iron Flanged Caster Wheel - 5 in Dia., 2-1/16 in Face, Roller Bearing, 4300 lbs Capacity
Mi Item #01084896
MFR #WFT-5FH-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Flanged Caster Wheel - 5 in Dia., 2-1/16 in Face, Roller Bearing, 4300 lbs Capacity
Mi Item #01084896
MFR #WFT-5FH-1-1/4

Mfr description
WFT-5FH-1-1/4 TRACK WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2-1/16 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    5 in

Details

  • Load Capacity
    4300 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -30 to 320 °F
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Flanged - Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)