1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Hamilton Caster
WFT-82SDT-1-1/4
Cast Iron Flanged Caster Wheel - 7-7/8 in Dia., 2-1/4 in Face, Tapered Bearing, 4750 lbs Capacity
MI ITEM #
01085388
MFR #
WFT-82SDT-1-1/4
List Price
$592.57
/each
Qty
List Price
$592.57
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Material Handling
Material Transport
Casters and Wheels
Wheels
Hamilton Caster WFT-82SDT-1-1/4
Hamilton Caster
WFT-82SDT-1-1/4
Cast Iron Flanged Caster Wheel - 7-7/8 in Dia., 2-1/4 in Face, Tapered Bearing, 4750 lbs Capacity
MI ITEM #
01085388
MFR #
WFT-82SDT-1-1/4
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hamilton Caster
WFT-82SDT-1-1/4
Cast Iron Flanged Caster Wheel - 7-7/8 in Dia., 2-1/4 in Face, Tapered Bearing, 4750 lbs Capacity
MI ITEM #
01085388
MFR #
WFT-82SDT-1-1/4
Availability:
Factory Order
List Price
$592.57
/each
Sign in
for your price
Qty
List Price
$592.57
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
WFT-82SDT-1-1/4 TRACK WHEEL 7-7/8X2-1/4
Specifications
Core Color
Battleship Gray
Face Width
2-1/4 in, 2-1/4 in
Hub Length
3-1/4 in, 3-1/4 in
Load Capacity
4750 lbs
Load Capacity Range
Greater than 4,000 lb
Operating Temperature Range
-30 to 320 °F
Tread Color
Battleship Gray
Type of Bearing
Tapered
Wheel Diameter
7.8750 in - 7-7/8 in
Wheel Material/Type
Flanged - Cast Iron, Flanged - Cast Iron
Product Type
Caster Wheels
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Hamilton Caster - How to Select the Right Casters and Wheels for Your Applicatio
Hamilton Caster reviews the procedures for selecting the right caster and wheel for different applications.