Motion
WFT-91T-1
Cast Iron Double Flanged Caster Wheel - 9 in Dia., 1-15/16 in Face, Tapered Bearing, 2500 lbs Capacity
MI ITEM #01085626
MFR #WFT-91T-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Double Flanged Caster Wheel - 9 in Dia., 1-15/16 in Face, Tapered Bearing, 2500 lbs Capacity
MI ITEM #01085626
MFR #WFT-91T-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WFT-91T-1 TRACK WHEEL 9X1-1/4 1TPRD

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Wheel Diameter
    9 in
  • Face Width
    1-15/16 in
  • Type Of Bearing
    Tapered
  • Hub Length
    2 in
  • Wheel Material Type
    Flanged - Cast Iron Double
  • Load Capacity
    2500 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -30 to 320 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text