Motion
WFT-9H-3/4
Cast Iron Flanged Caster Wheel - 8-7/8 in Dia., 2-1/4 in Face, Roller Bearing, 3750 lbs Capacity
MI ITEM #01085741
MFR #WFT-9H-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Flanged Caster Wheel - 8-7/8 in Dia., 2-1/4 in Face, Roller Bearing, 3750 lbs Capacity
MI ITEM #01085741
MFR #WFT-9H-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WFT-9H-3/4 TRACK WHEEL 8-7/8X2-1/4 3/4RB

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Country of Origin
    US
  • Wheel Diameter
    8-7/8 in
  • Face Width
    2-1/4 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-1/4 in
  • Hub Diameter
    2-1/2 in
  • Wheel Material Type
    Flanged - Cast Iron
  • Wheel Material
    Cast Iron
  • Load Capacity
    3750 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -30 to 320 °F
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    Single Flanged Track

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text