Motion
41097-3040
Style: 5200, Aramid Fiber Material, Lattice Braid Construction
MI ITEM #01233159
MFR #41097-3040
Your Price$176.60/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 5200, Aramid Fiber Material, Lattice Braid Construction
MI ITEM #01233159
MFR #41097-3040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$176.60/lb(List $203.09)

Overview

Mfr description
5200 ARAMID FIBER SILICONE 0.625 IN 10

Specifications

  • Style
    5200
  • Product Type
    Packing
  • Material
    Aramid Fiber
  • Construction
    Lattice Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text