Motion
41310-2040
Style: 8921-K, Spun Synthetic Material, Lattice Braid Construction
Mi Item #01235564
MFR #41310-2040
Price$145.26/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 8921-K, Spun Synthetic Material, Lattice Braid Construction
Mi Item #01235564
MFR #41310-2040

Mfr description
8921-K SPUN SYNTHETIC ARAMID CORNERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.26/lb

Specifications

Details

  • Construction
    Lattice Braid
  • Material
    Spun Synthetic
  • Product Type
    Packing
  • Style
    8921-K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)