Motion
41321-3024
Style: 8922, Spun Synthetic Material, Lattice Braid Construction
MI ITEM #01235819
MFR #41321-3024
Your Price$131.12/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 8922, Spun Synthetic Material, Lattice Braid Construction
MI ITEM #01235819
MFR #41321-3024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$131.12/lb(List $150.79)

Overview

Mfr description
8922 SPUN SYNTHETIC PTFE DISPERSION /

Specifications

  • Style
    8922
  • Product Type
    Packing
  • Material
    Spun Synthetic
  • Construction
    Lattice Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text