Specifications
Dimensions
- Weight2 kg
Details
- ConstructionLattice Braid
- Cross Section0.750 in
- Lubrication TypePTFE Dispersion and Petrolatum
- Manufacturer Upc Number717744941673
- MaterialInfused PTFE & Synthetic Fiber
- Max Shaft Surface Speed2500 fpm
- Maximum Pressure Rotary300 psi
- Maximum Temperature ATM500 °F
- Package TypeSpool
- Ph Check Range1-13 pH
- Product TypePacking
- Style1925
- UPC_NO717744941673
Overview
Mfr description
1925 INFUSED PTFE & SYNTH FIBER PTFE
- Combines the abrasive resistance and thermal stability of fiber infused* PTFE yarns with the flexibility of our SYNTHEPAK yarns to create a packing well suited for slurry pumps
- The well-thought-out Integration of these two materials creates an except