Motion
CA0620112
5.0000 in Dia., Straight Roller Bearing, 1300 lbs Capacity
Mi Item #01325289
MFR #CA0620112
Price$53.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.0000 in Dia., Straight Roller Bearing, 1300 lbs Capacity
Mi Item #01325289
MFR #CA0620112

Mfr description
CA0620112 6X2 CAS IRN WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.76/each

Specifications

Dimensions

  • Bore Inside Diameter
    1-3/16 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    5.0000 in

Details

  • Bearing ID
    3/4 in
  • Hardness
    145 Brinell
  • Load Capacity
    1300 lbs
  • Operating Temperature Range
    800 °F
  • Type Of Bearing
    Straight Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)