Motion
VG0520112
Cast Iron V-Grooved Caster Wheel - 5 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 800 lbs Capacity
Mi Item #01325412
MFR #VG0520112
Price$59.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron V-Grooved Caster Wheel - 5 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 800 lbs Capacity
Mi Item #01325412
MFR #VG0520112

Mfr description
VG0520112 5X2 CAS IRN V GRV WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.74/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Groove Width
    7/8 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2 in
  • Wheel Diameter
    5 in

Details

  • Bearing ID
    3/4 in
  • Core Color
    GREY
  • Groove Depth
    7/16 in
  • Hardness
    145 Brinell
  • Heat Tolerance
    to 350 °F
  • Load Capacity
    800 lbs
  • Load Capacity Range
    600 to 999 lb
  • Manufacturer Catalog Number
    VG0520112
  • Operating Temperature Range
    -40 to 800 °F
  • Tread Color
    GREY
  • Tread Material
    CAST IRON - V GROVE
  • Tread Type
    V-Groove
  • Type
    WHEEL
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    ROLLER
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    V-Grooved - Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)