Motion
TM0300108
3.0000 in Dia., Roller Bearing, 400 lbs Capacity
MI ITEM #01327604
MFR #TM0300108
Price$21.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.0000 in Dia., Roller Bearing, 400 lbs Capacity
MI ITEM #01327604
MFR #TM0300108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.89/each

Specifications

Dimensions

  • Bore Inside Diameter
    1-1/16 in
  • Hub Length
    1-3/8 in
  • Tread Width
    1-1/4 in
  • Weight
    1/2 lbs
  • Wheel Diameter
    3.0000 in

Details

  • Bearing ID
    1/2 in
  • Hardness
    102 Rockwell C
  • Load Capacity
    400 lbs
  • Operating Temperature Range
    -65 to 250 °F
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Material
    Phenolic

Overview

Mfr description
TM0300108 3X1-1/4 TM 1/2ROLBRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought