Motion
CA0410108
Cast Iron Caster Wheel - 4 in Dia., 1-1/2 in Face, 1/2 in Axle Dia., Roller Bearing, 600 lbs Capacity
Mi Item #01328165
MFR #CA0410108
Price$33.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 4 in Dia., 1-1/2 in Face, 1/2 in Axle Dia., Roller Bearing, 600 lbs Capacity
Mi Item #01328165
MFR #CA0410108

Mfr description
CA0410108 CA0410108 4X1-1/2 CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.77/each

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    1-1/2 in
  • Hub Length
    1-5/8 in
  • Tread Width
    1-1/2 in
  • Weight
    2-1/4 lbs
  • Wheel Diameter
    4 in

Details

  • Bearing ID
    1/2 in
  • Frame Finish
    Gray Enamel
  • Hardness
    145 Brinell
  • Load Capacity
    600 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -40 to 800 °F
  • Tread Type
    Flat
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)